Beli variable speed belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Variable Speed BeltDeskripsi:Variable speed belts feature a rigid top cover that withstands oil and heat. They are suitable for higher horsepower applications with wide speed ranges or high heat exposures. These belts are often used in band saws, milling machines, and conveyor systems that can speed up and slow down.atribut:
- UNSPSC: 26111801
- Application: General Industrial
- Belt Coating: Raw Edge Rubber
- Belt Series: Power Max
- Color: Black
- Construction: Wrapped
- Length Type: Closed Loop
- Material: Gum Rubber
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Reinforcing Cord Material: Polyester
- Resists: High Temperature Resistant; Oil Resistant
- Standards: ARPM
- Tensile Strength (N/mm): 235
- Tooth Location: One Side
- V-Belt Type: Cogged
- Miki pulley Variable speed belt 1022V178SDeskripsi:- This belt is designed specifically for shifting.- The inside has a cog shape to improve flexibility.- It is designed to make the derailleur smaller and to allow for a larger gear ratio.atribut:
- Angle θ (°): 22
- Belt: 1022V
- Belt Pitch Circumference (mm): 448
- Dimensions a (mm): 16
- Dimensions b (mm): 6
- Perimeter Length (mm): 465
- Sakai Variable Speed Belt (Van Belt)Deskripsi:Sakai memiliki range produk Variable Speed Belt yang lengkap dengan panjang 364-414mm digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Use: Sakai Works for Transmission
- Type: V Belt
- Sakai Manufacturing Variable Speed Belt (Wide Cog V Belt)Deskripsi:Has excellent lateral pressure resistance and flexibility. It has excellent followability to speed changes and enables smooth shifting. The continuously variable transmission produces excellent acceleration.Sakai Seisakusho for transmissionsatribut:
- Type: V-belt
- Sakai Manufacturing Variable Speed Belt (Wide Cog V Belt)Deskripsi:Has excellent lateral pressure resistance and flexibility. It has excellent followability to speed changes and enables smooth shifting. The continuously variable transmission produces excellent acceleration.Sakai Seisakusho for transmissionsatribut:
- Type: V-belt
- BANDO V-Belt SPB Type (Van Belt)Deskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.atribut:
- Material: Rubber
- Width (mm): 16
- Angle (°): 40
- Min Diameter Pulley (mm): 140
- AS ONE Stainless Tube (SUS304) (Plat)Deskripsi:A stainless steel tube that can be used in a variety of situations.atribut:
- Material: Stainless steel (SUS304)
- Length (mm): 1000
- BANDO Belt Red Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
- CEDARBERG Oil Skimmer (Peralatan Oli)atribut:
- UNSPSC: 40161504
- Application: Oil Removal
- Belt Material: Polyurethane
- Belt Width (inch): 1
- Housing Material: Plastic
- Includes Mounting Hardware: Yes
- Max. Oil Removal (gph): 1
- Reach (inch): 16
- Skimmer Type: Belt Skimmer
- DAYTON Trapezoidal Timing BeltDeskripsi:L series timing belts have trapezoidal teeth that deliver low to moderate amounts of torque. Integral fiberglass cords ensure dimensional stability and the neoprene backing is flexible and resistant to wear and heat. These timing belts should be paired with a compatible L series pulley.atribut:
- UNSPSC: 26111801
- Standards: ARPM
- Application: All General Industry
- Country of Origin: Japan (subject to change)
- Resistance Properties: Heat Resistant; Oil Resistant
- Belt Material: Neoprene
- Belt Series: L
- Belt Trade Size: L
- Industry Number: 600L050
- Length Type: Closed Loop
- Manufacturer Part Number: 1DHN5
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Number of Teeth: 160
- Pitch (inch): 0.375
- Pitch Length (inch): 60
- Reinforcing Cord Material: Fiberglass
- Tensile Strength (lbs/inch): 462
- Tooth Location: One Side
- Tooth Shape: Trapezoidal
- Top Width (inch): 1/2
- Mitsuboshi Industry BeltDeskripsi:An exclusive V-belt used for variable speed machines, it is used for continuous variable transmission with excellent flexibility and lateral pressure resistance. Can follow the speed changes smoothly, creating superior acceleration. Other than general industrial use, it's provided for automatic transmission machines as well as used on applications like motorcycles and scooters.atribut:
- Top Width (mm): 20-120
- Miki pulley Variable speed belt 1422V240SDeskripsi:- This belt is designed specifically for shifting.- The inside has a cog shape to improve flexibility.- It is designed to make the derailleur smaller and to allow for a larger gear ratio.atribut:
- Angle θ (°): 22
- Belt: 1422V
- Belt Pitch Circumference (mm): 608
- Dimensions a (mm): 22
- Dimensions b (mm): 8
- Perimeter Length (mm): 625
- Miki pulley Variable speed belt 1422V220Deskripsi:- This belt is designed specifically for shifting.- The inside has a cog shape to improve flexibility.- It is designed to make the derailleur smaller and to allow for a larger gear ratio.atribut:
- Angle θ (°): 22
- Belt: 1422V
- Belt Pitch Circumference (mm): 543
- Dimensions a (mm): 22
- Dimensions b (mm): 8
- Perimeter Length (mm): 560
- Miki pulley Variable speed belt 1022V223Deskripsi:- This belt is designed specifically for shifting.- The inside has a cog shape to improve flexibility.- It is designed to make the derailleur smaller and to allow for a larger gear ratio.atribut:
- Angle θ (°): 22
- Belt: 1022V
- Belt Pitch Circumference (mm): 564
- Dimensions a (mm): 16
- Dimensions b (mm): 6
- Perimeter Length (mm): 577
- Miki pulley Variable speed belt 1022V192SDeskripsi:- This belt is designed specifically for shifting.- The inside has a cog shape to improve flexibility.- It is designed to make the derailleur smaller and to allow for a larger gear ratio.atribut:
- Angle θ (°): 22
- Belt: 1022V
- Belt Pitch Circumference (mm): 471
- Dimensions a (mm): 16
- Dimensions b (mm): 6
- Perimeter Length (mm): 484
- Sakai Seisakusho Shift Belt (Wide Cog V Belt)Deskripsi:Has excellent lateral pressure resistance and flexibility.It has excellent followability to speed changes and enables smooth shifting.The stepless speed change produces excellent acceleration.atribut:
- Top Width (mm): 25
- Perimeter (mm): 722
- INTERLUC Street Light Series (Lampu Jalan PJU)atribut:
- Color: White 6000K
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
Daftar Harga variable speed belt Terbaru October 2026
| DAYTON Variable Speed Belt | Rp759.900 |
| Miki pulley Variable speed belt 1022V178S | Rp1.799.900 |
| Sakai Variable Speed Belt (Van Belt) | Rp1.799.900 |
| Sakai Manufacturing Variable Speed Belt (Wide Cog V Belt) | Rp1.799.900 |
| Sakai Manufacturing Variable Speed Belt (Wide Cog V Belt) | Rp1.799.900 |
| BANDO V-Belt SPB Type (Van Belt) | Rp149.900 |
| AS ONE Stainless Tube (SUS304) (Plat) | Rp319.900 |
| BANDO Belt Red Seal A Type (Van Belt) | Rp37.900 |
| BANDO Power Scrum V-Belt Type (Vanbelt) | Rp189.900 |
| CEDARBERG Oil Skimmer (Peralatan Oli) | Rp20.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/qdP103053949-2.jpg)
/bkP110861416-1.jpg)
/03P112953003-1.jpg)
/19P102039045-2.jpg)
%20(Plat)/lpP102261781-4.jpg)
/rfP102038987-3.jpg)
/P102362451-1.jpg)
/30P110128108-1.jpg)







/cbP106994443-1.jpg)
/niP111726846-1.jpg)
/ooP102038888-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)